2-1/2" x 1/2" x 2-1/2" FNPT Reducing Tee

ANVIL| Zoro #: G2043465| Mfr #: 0300056801

$59.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043465 Mfr #: 0300056801
Standards: UL: FM Approved: ASME B16.4Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 125Fitting Connection Type: FNPT
Saturated Steam Pressure: 125 psiBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Reducing Tee
Temp. Range: -20 Degrees to 150 Degrees FSpecific Fitting Shape: Reducing Tee
Pipe Fitting Material: Cast IronPipe Size (Fittings): 2-1/2" x 1/2" x 2-1/2"
Country of Origin (subject to change): United States

Product Description

Use this reducing tee from Anvil to join your water and gas pipes together so they can work as one. This reducing tee black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 2-1/2" x 1/2" x 2-1/2".

Product Reviews

Save 15%. Sign up for Z-mail.