2-1/2" x 2-1/2" x 4" FNPT Reducing Tee

ANVIL| Zoro #: G1190402| Mfr #: 0300078409

$279.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190402 Mfr #: 0300078409
Standards: UL: FM Approved: ASME B16.4Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 125Fitting Connection Type: FNPT
Saturated Steam Pressure: 125 psiBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Reducing Tee
Temp. Range: -20 Degrees to 150 Degrees FSpecific Fitting Shape: Reducing Tee
Pipe Fitting Material: Cast IronPipe Size (Fittings): 2-1/2" x 2-1/2" x 4"
Country of Origin (subject to change): United States

Product Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2-1/2 In. x 2-1/2 In. x 4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Product Reviews