Anvil
Cast Iron Reducing Tee Class 125
Mfr # 0300049400
Zoro # G0282956
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/4" x 1/2"
Explore More Products
- ANVIL 3/4" Forged Steel 90 Degree Elbow 0361201007
- ANVIL 2" Black Forged Steel Coupling 0361156607
- ANVIL 2" Cast Iron 90 Degree Elbow 0306000407
- ANVIL 6" Grooved x Grooved Ductile Iron Coupling Class 150 0390007433
- ANVIL Black Forged Steel 90 Degree Street Elbow Class 3000 0361109606
- ANVIL 1" x 1" x 1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 0300037405
- ANVIL Cast Iron Tee Class 125 0306027608
- ANVIL 90 Elbow, Steel, 4 x 3 in, Class 125 0306005000
- ANVIL Eccentric Coupling, Cast Iron, 6 x 5 in 0306069808
- LEGEND VALVE 1-1/4" X 3/4" BLACK RED. ELBOW 350-115
- ZORO SELECT 3/4" x 3/8" Malleable Iron Reducer 1XKT2
- Anvil Black Pipe Fittings