Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" x 1" x 2-1/2" FNPT Cast Iron Reducing Tee Class 125

  • Zoro #: G0514963
  • Mfr #: 0300057627

$86.82

  • Item: Reducing Tee
  • Temp. Range: -20 Degrees to 150 Degrees F
  • Specific Pipe Fitting Shape: Reducing Tee
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Anvil #0300057627 Specifications

  • Zoro #: G0514963
  • Mfr #: 0300057627
Item: Reducing Tee Temp. Range: -20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape: Reducing Tee Pipe Fitting Schedule/Class: Class 125
Basic Pipe Fitting Material: Metal Fitting Connection Type: FNPT
Pipe Fitting Connection Type: FNPT Standards: UL: FM Approved: ASME B16.4
Basic Pipe Fitting Shape: Tee Specific Fitting Shape: Reducing Tee
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F Pipe Size - Pipe Fitting: 2" x 1" x 2-1/2"
Pipe Size (Fittings): 2" x 1" x 2-1/2" Saturated Steam Pressure: 125 psi
Fitting Schedule/Class: Class 125 Pipe Fitting Material: Cast Iron
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fit your pipes with this reducing tee from Anvil to ensure a strong joint. This reducing tee black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 2\ x 1\" x 2-1/2\"."

Reviews of Anvil #0300057627