2" x 1-1/2" x 1-1/4" FNPT Reducing Tee

$37.98 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeeMax. Pressure: 300 psi@150 Degrees FStandards: UL: FM Approved: ASME B16.3Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2 In. x 1-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F
Specifications
Zoro #: G0824896 Mfr #: 0310050208 | |
Specific Fitting Shape: Reducing Tee | Max. Pressure: 300 psi@150 Degrees F |
Standards: UL: FM Approved: ASME B16.3 | Basic Fitting Material: Metal |
Saturated Steam Pressure: 150 psi @ 350 Degrees F | Basic Fitting Shape: Tee |
Fitting Connection Type: FNPT | Temp. Range: -20 Degrees to 350 Degrees F |
Pipe Fitting Material: Malleable Iron | Pipe Size (Fittings): 2" x 1-1/2" x 1-1/4" |
Item: Reducing Tee | Fitting Schedule/Class: Class 150 |
Country of Origin (subject to change): United States |
Description
Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2 In. x 1-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F