DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3" x 1" x 3" FNPT Reducing Tee

ANVIL| Zoro #: G1276886| Mfr #: 0300062403

$123.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Tee
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276886 Mfr #: 0300062403
Specific Fitting Shape: Reducing TeeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psiBasic Fitting Shape: Tee
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: Cast IronPipe Size (Fittings): 3" x 1" x 3"
Item: Reducing TeeFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3 In. x 1 In. x 3 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews