KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" x 2-1/2" x 2" FNPT Reducing Tee

ANVIL| Zoro #: G1209783| Mfr #: 0310055801

$157.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209783 Mfr #: 0310055801
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: FNPT
Saturated Steam Pressure: 150 psi @ 350 Degrees FSpecific Fitting Shape: Reducing Tee
Pipe Size (Fittings): 3" x 2-1/2" x 2"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: TeeItem: Reducing Tee
Temp. Range: -20 Degrees to 350 Degrees FStandards: UL: FM Approved: ASME B16.3
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3 In. x 2-1/2 In. x 2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews