Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" x 2" x 2-1/2" FNPT Cast Iron Reducing Tee Class 125
  • Zoro #: G0267574
  • Mfr #: 0300061009
$118.67
  • Specific Fitting Shape: Reducing Tee
  • Temp. Range: -20 Degrees to 150 Degrees F
  • Pipe Fitting Connection Type: FNPT
See full product details
This item ships free.

Anvil #0300061009 Specifications

  • Zoro #: G0267574
  • Mfr #: 0300061009
Specific Fitting Shape: Reducing Tee Temp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Connection Type: FNPT Pipe Size (Fittings): 3" x 2" x 2-1/2"
Item: Reducing Tee Basic Pipe Fitting Material: Metal
Specific Pipe Fitting Shape: Reducing Tee Basic Pipe Fitting Shape: Tee
Saturated Steam Pressure: 125 psi Pipe Fitting Schedule/Class: Class 125
Pipe Size - Pipe Fitting: 3" x 2" x 2-1/2" Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 125 Standards: UL: FM Approved: ASME B16.4
Pipe Fitting Material: Cast Iron Fitting Connection Type: FNPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fit your pipes with this reducing tee from Anvil to ensure a strong joint. This reducing tee black pipe features dependable Class 125 FNPT fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 3\ x 2\" x 2-1/2\"."

Restrictions and Compliance

Reviews of Anvil #0300061009