BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3" x 2" x 2" FNPT Reducing Tee

ANVIL| Zoro #: G2278753| Mfr #: 0300061207

$130.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125Saturated Steam Pressure: 125 psiPipe Size (Fittings): 3" x 2" x 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2278753 Mfr #: 0300061207
Fitting Schedule/Class: Class 125Saturated Steam Pressure: 125 psi
Pipe Size (Fittings): 3" x 2" x 2"Basic Fitting Shape: Tee
Standards: UL: FM Approved: ASME B16.4Pipe Fitting Material: Cast Iron
Temp. Range: -20 Degrees to 150 Degrees FFitting Connection Type: FNPT
Basic Fitting Material: MetalItem: Reducing Tee
Specific Fitting Shape: Reducing TeeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In. x 2 In. x 2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews