SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" x 2" x 2" FNPT Reducing Tee

ANVIL| Zoro #: G0394651| Mfr #: 0310056205

$113.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeeMax. Pressure: 300 psi@150 Degrees FStandards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394651 Mfr #: 0310056205
Specific Fitting Shape: Reducing TeeMax. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: 150 psi @ 350 Degrees FBasic Fitting Shape: Tee
Fitting Connection Type: FNPTTemp. Range: -20 Degrees to 350 Degrees F
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 3" x 2" x 2"
Item: Reducing TeeFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3 In. x 2 In. x 2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews