3" x 2" x 3" FNPT Reducing Tee

ANVIL| Zoro #: G2256615| Mfr #: 0300060803

$120.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256615 Mfr #: 0300060803
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FFitting Connection Type: FNPT
Saturated Steam Pressure: 125 psiSpecific Fitting Shape: Reducing Tee
Pipe Size (Fittings): 3" x 2" x 3"Pipe Fitting Material: Cast Iron
Basic Fitting Shape: TeeItem: Reducing Tee
Temp. Range: -20 Degrees to 150 Degrees FStandards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In. x 2 In. x 3 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews