Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3" x 2" x 3" FNPT Malleable Iron Reducing Tee Class 150

  • Zoro #: G0522094
  • Mfr #: 0310056007

$117.99

  • Basic Pipe Fitting Shape: Tee
  • Saturated Steam Pressure: 150 psi @ 350 Degrees F
  • Max. Pressure: 300 psi@150 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Anvil #0310056007 Specifications

  • Zoro #: G0522094
  • Mfr #: 0310056007
Basic Pipe Fitting Shape: Tee Saturated Steam Pressure: 150 psi @ 350 Degrees F
Max. Pressure: 300 psi@150 Degrees F Fitting Connection Type: FNPT
Specific Fitting Shape: Reducing Tee Pipe Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 3" x 2" x 3" Pipe Fitting Connection Type: FNPT
Basic Pipe Fitting Material: Metal Item: Reducing Tee
Pipe Size - Pipe Fitting: 3" x 2" x 3" Temp. Range: -20 Degrees to 350 Degrees F
Pipe Fitting Material: Malleable Iron Specific Pipe Fitting Shape: Reducing Tee
Standards: UL: FM Approved: ASME B16.3 Fitting Schedule/Class: Class 150
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

With this reducing tee from Anvil, you can keep your gas or water system holding strong. This reducing tee black pipe features dependable Class 150 FNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 3\ x 2\" x 3\"."

Reviews of Anvil #0310056007