Anvil
Cast Iron Reducing Tee Class 125
Mfr # 0300058401
Zoro # G1499163
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 3" x 3" x 1-1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Tee, Forged Steel, 1/2 in Pipe Size, FNPT 0361024607
- ANVIL Cast Iron Reducing Tee Class 125 0300051000
- ANVIL 3/4" x 1/2" Malleable Iron Hex Bushing 0318905601
- ANVIL Malleable Iron Reducer Coupling Class 300 0310541404
- ANVIL 3/4" x 1/2" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 0300036407
- ANVIL 2" x 2" x 1" Black Forged Steel Reducing Tee 0361125404
- ANVIL 1/2 In. X 1-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free 830014601
- ANVIL 1-1/4" x 3/8" Black Forged Steel Reducer 0361176704
- ANVIL 8700126207 .75 in. Black Pipe 45 Degree Elbow 230086
- ANVIL 3" x 1-1/2" Black Forged Steel Hex Bushing 0361335201
- ZORO SELECT Black Forged Steel Hex Head Plug Class 3000 1MNF6
- Anvil Fittings