KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 1/4" x 3/8" FNPT Reducing Tee, Min. Qty 15

ANVIL| Zoro #: G0644201| Mfr #: 0310036405

$12.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: FNPT
Max. Pressure: 300 psi@150 Degrees F
Temp. Range: -20 Degrees to 350 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644201 Mfr #: 0310036405
Fitting Connection Type: FNPTMax. Pressure: 300 psi@150 Degrees F
Temp. Range: -20 Degrees to 350 Degrees FSpecific Fitting Shape: Reducing Tee
Basic Fitting Material: MetalStandards: UL: FM Approved: ASME B16.3
Pipe Size (Fittings): 3/8" x 1/4" x 3/8"Basic Fitting Shape: Tee
Saturated Steam Pressure: 150 psi @ 350 Degrees FPipe Fitting Material: Malleable Iron
Fitting Schedule/Class: Class 150Item: Reducing Tee
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 In. x 1/4 In. x 3/8 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews