Anvil
Malleable Iron Reducing Tee Class 150
Mfr # 0310057104
Zoro # G0878586
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 4" x 4" x 1-1/2"
Explore More Products
- ANVIL Black Forged Steel Reducer Class 3000 0361177504
- ANVIL Black Forged Steel Union Class 3000 0361500408
- ANVIL Malleable Iron Union Class 150 0312822166
- ANVIL 3/4" Malleable Iron Waste Nut 0310103205
- ANVIL Cast Iron 45 Degree Elbow Class 125 0300028909
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362202400
- ANVIL 1/4 DOM BLK STL S/T HALF COUPLING 0320200413
- ANVIL Black Forged Steel Round Head Plug Class 3000 0361324601
- ANVIL 4" x 3" Malleable Iron 90 Degree Reducing Elbow 0310012000
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 0318901923
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN 350-539
- Anvil Black Pipe Fittings