HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" x 4" MNPT Threaded Galvanized Steel Pipe Nipple

ANVIL| Zoro #: G1322194| Mfr #: 0334534609

$12.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Overall Pipe Length: 4"
Pipe Thread Type: MNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322194 Mfr #: 0334534609
Pipe Schedule: 40Overall Pipe Length: 4"
Pipe Thread Type: MNPT x MNPTPipe Connection Type: Threaded on Both Ends
Standards: ASTM A-733, ANSI B1.20.1Pipe Type: Pipe Nipple
Metal Detectable: YesPipe Size (Nominal): 1-1/2"
Item: Right and Left Hand NippleMax. Pressure: 150 psi @ 150 Degrees F
Country of Origin (subject to change): United States

Description

Nipple, Right and Left Hand, Pipe Size 1 1/2 In, Length 4 In, Threaded Connection, Material of Construction Steel, Schedule 40, WOG 150 PSI, Standards ASTM A733: ANSI B1.20.1, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews