Beck
1" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0334531803
Zoro # G1664074
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 in
- Overall Pipe Length 6 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Explore More Products
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 0331037408
- BECK 1/2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 0331014407
- BECK 1/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 0331008201
- BECK 3" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 0331047407
- BECK 1-1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 0331033803
- BECK 1-1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 0331035600
- BECK Galvanized Nipple 0335669820
- BECK Galvanized Nipple 0331251801
- BECK 1" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 0331025809
- ZORO SELECT 1" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 6P836
- JONES STEPHENS 1/2" x 5" Galvanized Steel Pipe Nipple 50550
- Beck Pipes