1/2" x 4" MNPT Threaded Galvanized Steel Pipe Nipple

ANVIL| Zoro #: G0761862| Mfr #: 0334527207

$5.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi @ 150 Degrees FPipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761862 Mfr #: 0334527207
Max. Pressure: 150 psi @ 150 Degrees FPipe Connection Type: Threaded on Both Ends
Metal Detectable: YesOverall Pipe Length: 4"
Pipe Type: Pipe Schedule: 40
Item: Right and Left Hand NipplePipe Thread Type: MNPT x MNPT
Pipe Size (Nominal): 1/2"Pipe Weld Type: Continuous Weld
Standards: ASTM A-733, ANSI B1.20.1Country of Origin (subject to change): United States

Description

Right and Left Hand Nipple, Pipe Schedule 40, Pipe Weld Type Continuous Weld, Pipe Connection Type Threaded on Both Ends, Pipe Size - Nominal 1/2 In., Overall Pipe Length 4 In., Pipe Thread Type MNPT x MNPT, Max. Pressure 150 psi @ 150 Degrees F, Standards ASTM A-733, ANSI B1.20.1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews