1/2" x 6" MNPT Threaded Galvanized Steel Pipe Nipple

ANVIL| Zoro #: G0973323| Mfr #: 0334528007

$6.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Overall Pipe Length: 6"
Pipe Thread Type: MNPT x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973323 Mfr #: 0334528007
Pipe Schedule: 40Overall Pipe Length: 6"
Pipe Thread Type: MNPT x MNPTPipe Connection Type: Threaded on Both Ends
Standards: ASTM A-733, ANSI B1.20.1Pipe Type: Pipe Nipple
Metal Detectable: YesPipe Size (Nominal): 1/2"
Item: Right and Left Hand NippleMax. Pressure: 150 psi @ 150 Degrees F
Country of Origin (subject to change): United States

Description

Nipple, Right and Left Hand, Pipe Size 1/2 In, Length 6 In, Threaded Connection, Material of Construction Steel, Schedule 40, WOG 150 PSI, Standards ASTM A733: ANSI B1.20.1, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews