KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 4" MNPT Threaded Galvanized Steel Pipe Nipple

ANVIL| Zoro #: G1140185| Mfr #: 0334536406

$21.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Item: Right and Left Hand Nipple
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140185 Mfr #: 0334536406
Pipe Thread Type: MNPT x MNPTItem: Right and Left Hand Nipple
Metal Detectable: YesMax. Pressure: 150 psi @ 150 Degrees F
Pipe Type: Pipe NipplePipe Size (Nominal): 2"
Overall Pipe Length: 4"Pipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A-733, ANSI B1.20.1
Country of Origin (subject to change): United States

Description

Nipple, Right and Left Hand, Pipe Size 2 In, Length 4 In, Threaded Connection, Material of Construction Steel, Schedule 40, WOG 150 PSI, Standards ASTM A733: ANSI B1.20.1, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews