BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40

ANVIL| Zoro #: G1096225| Mfr #: 0334530003

$9.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1096225 Mfr #: 0334530003
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 6"Metal Detectable: Yes
Pipe Type: Pipe NippleStandards: ASTM A-733, ANSI B1.20.1
Item: Galvanized Steel Pipe NipplePipe Size (Nominal): 3/4"
Max. Pressure: 150 psi @ 150 Degrees FPipe Connection Type: Threaded on Both Ends
Country of Origin (subject to change): United States

Description

Nipple, Right and Left Hand, Pipe Size 3/4 In, Length 6 In, Threaded Connection, Material of Construction Steel, Schedule 40, WOG 150 PSI, Standards ASTM A733: ANSI B1.20.1, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews