KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Roller Chair, Cast Iron, 3 1/2 In

ANVIL| Zoro #: G0705442| Mfr #: 0560507519

$28.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 3-1/2"
Standards and Approvals: A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44)
Max. Temp.: 450 Deg F At Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705442 Mfr #: 0560507519
Pipe Size: 3-1/2"Standards and Approvals: A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44)
Max. Temp.: 450 Deg F At RollerMaterial: Cast iron
Width: 6-1/8"Item: Roller Chair
Max. Load: 750Metal Detectable: Yes
Country of Origin (subject to change): China

Description

Roller Chair, Material of Construction Galvanized, 3 1/2 In Pipe Size, Max. Load 750, Max. Temp. 450 Deg F At Roller, Width 6 1/8 In, Standards and Approvals A-A-1192A (Type 44), WW-H-171E (Type 45), ANSI/MSS SP-69 and MSS SP-58 (Type 44)

Reviews