Split Ring Hanger, Pipe Sz 3/8 In

ANVIL| Zoro #: G0387432| Mfr #: 0560500183

$2.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3/8
Item: Split Ring Hanger
Description/Special Features: For Suspension of Non-Insulated Stationary Pipe Lines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0387432 Mfr #: 0560500183
Pipe Size (In.): 3/8Item: Split Ring Hanger
Description/Special Features: For Suspension of Non-Insulated Stationary Pipe LinesMax. Load (Lb.): 180
Metal Detectable: YesFinish: zinc plated
Rod Size: 3/8"Length (In.): 1-5/8
Material: Malleable IronStandards: Federal Specification A-A-1192A (Type 12), WW-H-171-E (Type 25), ANSI/MSS SP-69, and MSS SP-58 (Type 12)
Country of Origin (subject to change): China

Description

Split Ring Hanger, Pipe Size 3/8 In, Rod Size 3/8 In, Max Load 180 Lb, Material of Construction Galvanized Malleable, Length 1 5/8 In, For Suspension Of Non-Insulated Stationary Pipe Lines, Standards A-A-1192A (Type 12), WW-H-171-E (Type 25), ANSI/MSS SP-69, and MSS SP-58 (Type 12)

Reviews