SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" MNPT Cored Square Head Plug

ANVIL| Zoro #: G1675834| Mfr #: 0318902483

$4.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Square Head PlugMax. Pressure: 175 psi @ 150 Degrees FStandards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675834 Mfr #: 0318902483
Specific Fitting Shape: Square Head PlugMax. Pressure: 175 psi @ 150 Degrees F
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: 125 psi @ 350 Degrees FBasic Fitting Shape: Plug
Plug Construction: CoredFitting Connection Type: MNPT
Temp. Range: -20 Degrees to 350 Degrees FPipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 1-1/4"Item: Square Head Plug
Fitting Schedule/Class: Class 125Country of Origin (subject to change): United States

Description

Square Head Plug, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type MNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 175 psi @ 150 Degrees F, Saturated Steam Pressure 125 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F, Plug Construction Cored

Reviews