Anvil

Malleable Iron Square Head Plug Class 125


$3.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Fitting Material Malleable Iron
  • Specific Fitting Shape Square Head Plug
  • Fitting Schedule/Class Class 125
  • Basic Pipe Fitting Material Metal
  • Pipe Size - Pipe Fitting 3/4"
See all product information