Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" MNPT Malleable Iron Square Head Plug Class 125

  • Zoro #: G0528927
  • Mfr #: 0318902608

$8.41

  • Plug Construction: Cored
  • Standards: UL: FM Approved: ASME B16.3
  • Pipe Size - Pipe Fitting: 2-1/2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Anvil #0318902608 Specifications

  • Zoro #: G0528927
  • Mfr #: 0318902608
Plug Construction: Cored Standards: UL: FM Approved: ASME B16.3
Pipe Size - Pipe Fitting: 2-1/2" Pipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 2-1/2" Item: Square Head Plug
Pipe Fitting Schedule/Class: Class 125 Basic Pipe Fitting Shape: Plug
Fitting Connection Type: MNPT Basic Pipe Fitting Material: Metal
Pipe Fitting Connection Type: MNPT Temp. Range: -20 Degrees to 350 Degrees F
Fitting Schedule/Class: Class 125 Specific Pipe Fitting Shape: Square Head Plug
Saturated Steam Pressure: 125 psi @ 350 Degrees F Max. Pressure: 175 psi @ 150 Degrees F
Specific Fitting Shape: Square Head Plug Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Your systems will stay strong and connected when you use this square head plug, cored from Anvil. This square head plug, cored black pipe features dependable Class 125 MNPT fitting connection types with a max pressure of 175 psi @ 150 Degrees F. It fits a pipe size of 2-1/2\."

Reviews of Anvil #0318902608