KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" MNPT Cored Square Head Plug

ANVIL| Zoro #: G2293261| Mfr #: 0318902566

$6.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 175 psi @ 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293261 Mfr #: 0318902566
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 175 psi @ 150 Degrees FFitting Connection Type: MNPT
Saturated Steam Pressure: 125 psi @ 350 Degrees FSpecific Fitting Shape: Square Head Plug
Pipe Size (Fittings): 2"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: PlugItem: Square Head Plug, Cored
Plug Construction: CoredTemp. Range: -20 Degrees to 350 Degrees F
Standards: UL: FM Approved: ASME B16.3Country of Origin (subject to change): United States

Description

Square Head Plug, Cored, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2 In., Fitting Connection Type MNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 175 psi @ 150 Degrees F, Saturated Steam Pressure 125 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F, Plug Construction Cored

Reviews