Anvil
4" Malleable Iron Square Head Plug
Mfr # 0318902723
Zoro # G1944713
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL Malleable Iron Square Head Plug Class 125 0318902483
- ANVIL Malleable Iron Square Head Plug Class 125 0318902566
- ANVIL Malleable Iron Square Head Plug Class 125 0318902640
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 0300032802
- ANVIL 2" x 2" x 1" Black Forged Steel Reducing Tee 0361125404
- ANVIL 3/8" Black Forged Steel Cap 0361188402
- ANVIL Cross, Forged Steel, 2 in, Class 2000 0361037609
- ANVIL 3/4 In. X 2-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free 830019808
- ANVIL Coupling, Forged Steel, 1 1/4 in, FNPT 0361249402
- ZORO SELECT 1/8" 45 Degree Street Elbow 0810026609
- ZORO SELECT Tapped Wye, Cast Iron, 3 x 3 x 1 1/2 in 221386
- Anvil Black Pipe Fittings