BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" MNPT Solid Square Head Plug

ANVIL| Zoro #: G1023145| Mfr #: 0318901527

$0.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150Plug Construction: SolidSaturated Steam Pressure: 150 psi @ 350 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023145 Mfr #: 0318901527
Fitting Schedule/Class: Class 150Plug Construction: Solid
Saturated Steam Pressure: 150 psi @ 350 Degrees FPipe Size (Fittings): 3/8"
Basic Fitting Shape: PlugStandards: UL: FM Approved: ASME B16.3
Pipe Fitting Material: Malleable IronTemp. Range: -20 Degrees to 350 Degrees F
Fitting Connection Type: MNPTBasic Fitting Material: Metal
Item: Square Head PlugSpecific Fitting Shape: Square Head Plug
Max. Pressure: 300 psi@150 Degrees FCountry of Origin (subject to change): United States

Description

Square Head Plug, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/8 In., Fitting Connection Type MNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F, Plug Construction Solid

Reviews