PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1" FNPT x MNPT 90 Degree Street Elbow

ANVIL| Zoro #: G2238494| Mfr #: 0310016605

$6.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degree Street ElbowMax. Pressure: 300 psi@150 Degrees FStandards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238494 Mfr #: 0310016605
Specific Fitting Shape: 90 Degree Street ElbowMax. Pressure: 300 psi@150 Degrees F
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: 150 psi @ 350 Degrees FBasic Fitting Shape: Elbow
Fitting Connection Type: FNPT x MNPTTemp. Range: -20 Degrees to 350 Degrees F
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 1"
Item: Street Elbow, 90 DegreesFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT x MNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews