1-1/4" FNPT x 1" FNPT x 1/4" MNPT Street Tee

ANVIL| Zoro #: G2409321| Mfr #: 0310064209

$31.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150
Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409321 Mfr #: 0310064209
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: FNPT x FNPT x MNPT
Saturated Steam Pressure: 150 psi @ 350 Degrees FSpecific Fitting Shape: Street Tee
Pipe Size (Fittings): 1-1/4" x 1" x 1/4"Pipe Fitting Material: Malleable Iron
Basic Fitting Shape: TeeItem: Street Tee
Temp. Range: -20 Degrees to 350 Degrees FStandards: UL: FM Approved: ASME B16.3
Country of Origin (subject to change): United States

Description

Street Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In. x 1 In. x 1/4 In., Fitting Connection Type FNPT x FNPT x MNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews