SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" FNPT x FNPT x MNPT Street Tee

ANVIL| Zoro #: G1236435| Mfr #: 0310061601

$9.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 150Basic Fitting Material: MetalItem: Street Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236435 Mfr #: 0310061601
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Item: Street TeeSaturated Steam Pressure: 150 psi @ 350 Degrees F
Pipe Fitting Material: Malleable IronBasic Fitting Shape: Tee
Fitting Connection Type: FNPT x MNPT x FNPTPipe Size (Fittings): 1/4"
Standards: UL: FM Approved: ASME B16.3Specific Fitting Shape: Street Tee
Temp. Range: -20 Degrees to 350 Degrees FMax. Pressure: 300 psi@150 Degrees F
Country of Origin (subject to change): United States

Description

Street Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type FNPT x MNPT x FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews