2" Flanged Cast Iron Tee

ANVIL| Zoro #: G1153652| Mfr #: 0306027400

$186.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153652 Mfr #: 0306027400
Standards: UL: FM Approved: ASME B16.4Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 125Fitting Connection Type: Flanged
Saturated Steam Pressure: 125 psiBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Tee
Temp. Range: -20 Degrees to 150 Degrees FSpecific Fitting Shape: Tee
Pipe Fitting Material: Cast IronPipe Size (Fittings): 2"
Country of Origin (subject to change): Mexico

Product Description

Keep your water or gas flowing smoothly with help from the strong attachments made by this tee from Anvil. This tee black pipe features dependable Class 125 Flanged fitting connection types with a max pressure of 175 psi at 20 Degrees to 150 Degrees F. It fits a pipe size of 2".

Product Reviews

Save 15%. Sign up for Z-mail.