3/8" FNPT Cast Iron Tee

ANVIL| Zoro #: G1459902| Mfr #: 0300031408

$7.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"
Standards: UL: FM Approved: ASME B16.4
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459902 Mfr #: 0300031408
Pipe Size (Fittings): 3/8"Standards: UL: FM Approved: ASME B16.4
Fitting Connection Type: FNPTSpecific Fitting Shape: Tee
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Basic Fitting Shape: TeeBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 150 Degrees FItem: Tee
Saturated Steam Pressure: 125 psiFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3/8 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews