10" FNPT Cast Iron Flange

ANVIL| Zoro #: G0388263| Mfr #: 0308004407

$332.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Flange
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388263 Mfr #: 0308004407
Specific Fitting Shape: FlangeMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Standards: UL: FM Approved: ASME B16.4Outside Dia.: 16"
Basic Fitting Material: MetalSaturated Steam Pressure: 125 psi
Basic Fitting Shape: FlangeFitting Connection Type: Flanged x FNPT
Temp. Range: -20 Degrees to 150 Degrees FPipe Fitting Material: Cast Iron
Number of Holes: 12Pipe Size (Fittings): 10"
Item: Threaded Flange, Faced and DrilledFitting Schedule/Class: Class 125
Country of Origin (subject to change): United States

Description

Threaded Flange, Faced and Drilled, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 10 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 16 In., Number of Holes 12, Temp. Range -20 Degrees to 150 Degrees F

Reviews