KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 2-1/2" Pipe Size Plastic Carbon Steel U-Bolt

ANVIL| Zoro #: G0490874| Mfr #: 0500018072

$13.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 1/2"
Overall Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490874 Mfr #: 0500018072
Includes: 4 Hex NutsThread Size: 1/2"
Overall Length: -For Pipe Size: 2-1/2"
Finish: PlasticThread Length: 3"
Characteristics: -Inside Width: 2-15/16"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 3-3/4"
Material: carbon steelMax. Load (Lb.): 2700
Country of Origin (subject to change): United States

Description

U Bolt, Standard, Carbon Steel, Finish Plastic Coated, Thread Size 1/2 In, Thread Length 3 In, Inside Length 3 3/4 In, Inside Width 2 15/16 In, For Pipe Size 2 1/2 In,Max. Load 2700 Lb. Includes 4 Hex Nuts

Reviews