Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" x 3" Pipe Size Plastic Carbon Steel U-Bolt
  • Zoro #: G0249767
  • Mfr #: 0500018080
$17.66
  • Includes: 4 Hex Nuts
  • Thread Size: 1/2"
  • Characteristics: -
See full product details
Orders over $50 ship free.

Anvil #0500018080 Specifications

  • Zoro #: G0249767
  • Mfr #: 0500018080
Includes: 4 Hex Nuts Thread Size: 1/2"
Characteristics: - Inside Length: 4"
Type: Standard Finish: Plastic
For Pipe Size: 3" Inside Width: 3-9/16"
Max. Load (Lb.): 2700 Material: Carbon Steel
Item: U-Bolt Package Quantity: 1
Width (In.): 3-9/16 Thread Length: 3"
Pipe Size (In.): 3 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Bolt, Standard, Carbon Steel, Finish Plastic, Thread Size 1/2 In., Thread Length 3 In., Inside Length 4 In., Inside Width 3-9/16 In., Pipe Size (In.) 3, Characteristics -, Includes 4 Hex Nuts

Reviews of Anvil #0500018080