KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 3-1/2" Pipe Size Plastic Carbon Steel U-Bolt

ANVIL| Zoro #: G2365465| Mfr #: 0500018098

$12.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: carbon steel
Package Quantity: 1
Inside Width: 4-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365465 Mfr #: 0500018098
Material: carbon steelPackage Quantity: 1
Inside Width: 4-1/16"For Pipe Size: 3-1/2"
Includes: 4 Hex NutsMax. Load (Lb.): 2700
Type: StandardInside Length: 4-1/4"
Finish: PlasticItem: U-Bolt
Thread Length: 3"Thread Size: 1/2"
Country of Origin (subject to change): United States

Description

U Bolt, Standard, Carbon Steel, Finish Plastic Coated, Thread Size 1/2 In, Thread Length 3 In, Inside Length 4 1/4 In, Inside Width 4 1/16 In, For Pipe Size 3 1/2 In,Max. Load 2700 Lb. Includes 4 Hex Nuts

Reviews