KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 1" Pipe Size Plastic Carbon Steel U-Bolt

ANVIL| Zoro #: G1131724| Mfr #: 0500018031

$8.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 1/4"
Overall Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131724 Mfr #: 0500018031
Includes: 4 Hex NutsThread Size: 1/4"
Overall Length: -For Pipe Size: 1"
Finish: PlasticThread Length: 2-1/8"
Characteristics: -Inside Width: 1-3/8"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 2-3/4"
Material: carbon steelMax. Load (Lb.): 580
Country of Origin (subject to change): United States

Description

U Bolt, Standard, Carbon Steel, Finish Plastic Coated, Thread Size 1/4 In, Thread Length 2 1/8 In, Inside Length 2 3/4 In, Inside Width 1 3/8 In, For Pipe Size 1 In,Max. Load 580 Lb. Includes 4 Hex Nuts

Reviews