SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" x 3/4" Pipe Size Plastic Carbon Steel U-Bolt, Min. Qty 50

ANVIL| Zoro #: G2196336| Mfr #: 0500018023

$9.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Pipe Size: 3/4"Includes: 4 Hex NutsCharacteristics: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196336 Mfr #: 0500018023
For Pipe Size: 3/4"Includes: 4 Hex Nuts
Characteristics: -Inside Length: 2-3/4"
Thread Length: 2-1/8"Type: Standard
Inside Width: 1-1/8"Max. Load (Lb.): 580
Overall Length: -Item: U-Bolt
Package Quantity: 1Finish: Plastic
Thread Size: 1/4"Material: Carbon Steel
Country of Origin (subject to change): United States

Description

U-Bolt, Standard, Carbon Steel, Finish Plastic, Thread Size 1/4 In., Thread Length 2-1/8 In., Inside Length 2-3/4 In., Overall Length -, Inside Width 1-1/8 In., For Pipe Size 3/4 In., Characteristics -, Includes 4 Hex Nuts, Package Quantity 1

Reviews