3/8" x 1-1/2" Pipe Size Plastic Carbon Steel U-Bolt

ANVIL| Zoro #: G1732324| Mfr #: 0500018056

$12.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Characteristics: -
For Pipe Size: 1-1/2"
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1732324 Mfr #: 0500018056
Characteristics: -For Pipe Size: 1-1/2"
Package Quantity: 1Inside Length: 3"
Thread Length: 2-1/2"Type: Standard
Overall Length: -Max. Load (Lb.): 1460
Includes: 4 Hex NutsMaterial: Carbon Steel
Finish: PlasticItem: U-Bolt
Thread Size: 3/8"Inside Width: 2"
Country of Origin (subject to change): United States

Description

U Bolt, Standard, Carbon Steel, Finish Plastic Coated, Thread Size 3/8 In, Thread Length 2 1/2 In, Inside Length 3 In, Inside Width 2 In, For Pipe Size 1 1/2 In, Max. Load 1460 Lb.Includes 4 Hex Nuts

Reviews