KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 2" Pipe Size Plastic Carbon Steel U-Bolt

ANVIL| Zoro #: G1040952| Mfr #: 0500018064

$12.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 4 Hex Nuts
Thread Size: 3/8"
Overall Length: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1040952 Mfr #: 0500018064
Includes: 4 Hex NutsThread Size: 3/8"
Overall Length: -For Pipe Size: 2"
Finish: PlasticThread Length: 2-1/2"
Characteristics: -Inside Width: 2-7/16"
Type: StandardItem: U-Bolt
Package Quantity: 1Inside Length: 3-1/4"
Material: carbon steelMax. Load (Lb.): 1460
Country of Origin (subject to change): United States

Description

U Bolt, Standard, Carbon Steel, Finish Plastic Coated, Thread Size 3/8 In, Thread Length 2 1/2 In, Inside Length 3 1/4 In, Inside Width 2 7/16 In, For Pipe Size 2 In,Max. Load 1460 Lb. Includes 4 Hex Nuts

Reviews