Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8" x 6" Pipe Size Plastic Carbon Steel U-Bolt

  • Zoro #: G0493561
  • Mfr #: 0500018122

$31.93

  • Inside Length: 6-1/8"
  • Thread Length: 3-3/4"
  • Includes: 4 Hex Nuts
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Anvil #0500018122 Specifications

  • Zoro #: G0493561
  • Mfr #: 0500018122
Inside Length: 6-1/8" Thread Length: 3-3/4"
Includes: 4 Hex Nuts Material: Carbon Steel
Pipe Size (In.): 6 Thread Size: 5/8"
Item: U-Bolt For Pipe Size: 6"
Width (In.): 6-3/4 Max. Load (Lb.): 4320
Inside Width: 6-3/4" Characteristics: -
Package Quantity: 1 Finish: Plastic
Type: Standard Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

U-Bolt, Standard, Carbon Steel, Finish Plastic, Thread Size 5/8 In., Thread Length 3-3/4 In., Inside Length 6-1/8 In., Inside Width 6-3/4 In., Pipe Size (In.) 6, Characteristics -, Includes 4 Hex Nuts

Reviews of Anvil #0500018122