HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/2" FNPT Malleable Iron Waste Nut

ANVIL| Zoro #: G1080055| Mfr #: 0310103007

$6.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Nut
Max. Pressure: Not For Pressure Service- Remove data from attribute field
Standards: UL: FM Approved: ASME B16.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080055 Mfr #: 0310103007
Specific Fitting Shape: NutMax. Pressure: Not For Pressure Service- Remove data from attribute field
Standards: UL: FM Approved: ASME B16.3Basic Fitting Material: Metal
Saturated Steam Pressure: Not For Pressure ServiceBasic Fitting Shape: Nut
Fitting Connection Type: FNPTTemp. Range: Not For Pressure Service
Pipe Fitting Material: Malleable IronPipe Size (Fittings): 1/2"
Item: Waste NutFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Waste Nut, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Saturated Steam Pressure Not For Pressure Service, Temp. Range Not For Pressure Service

Reviews