KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wide Throat Beam Clamp, Rod Sz 5/8 In

ANVIL| Zoro #: G1615022| Mfr #: 0500009238

$9.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification A-A-1192A (Type 19), WW-H-171-E (Type 19), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 19). UL Listed.
Includes: Set Screw And Locknut
Description/Special Features: Roof Installations With Bar Joist Type Construction Or For Attachment To The Top Flange Of Structural Shapes Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange And Where The Thickness Of Joist Or Flange Does Not Exceed 1 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615022 Mfr #: 0500009238
Standards: Federal Specification A-A-1192A (Type 19), WW-H-171-E (Type 19), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 19). UL Listed.Includes: Set Screw And Locknut
Description/Special Features: Roof Installations With Bar Joist Type Construction Or For Attachment To The Top Flange Of Structural Shapes Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange And Where The Thickness Of Joist Or Flange Does Not Exceed 1 5/16"Finish: Plain
Rod Size: 5/8"Type: C-Clamp
Item: Wide Throat Top Beam ClampLength (In.): 2
Material: Ductile IronMax. Load (Lb.): 1200
Metal Detectable: YesCountry of Origin (subject to change): United States

Description

Wide Throat Top Beam Clamp, C-Clamp, Rod Size 5/8 In., Max. Load (Lb.) 1200, Material Ductile Iron, Length (In.) 2, Metal Detectable Yes, Roof Installations With Bar Joist Type Construction Or For Attachment To The Top Flange Of Structural Shapes Where The Vertical Hanger Rod Is Required To Be Offset From The Edge Of The Flange And Where The Thickness Of Joist Or Flange Does Not Exceed 1 5/16 In., Includes Set Screw And Locknut, Plain Finish

Reviews