
76'' x 57-60'' Sliding Frameless Shower Door in Brushed Nickel with Alcove Right Drain Shower Base
Mfr # SD-5902305R-BN
Zoro # G722324740
product price: $1,093.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Color
Brushed Nickel
Height (In.)
76 in
Length
2 in
Width (In.)
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-5902305R-BN
Zoro #
G722324740
UPC #
191042098886
Country of Origin
China
Dimensions
Height (In.)
76 in
Length
2 in
Width (In.)
60 in
Details
Item
Shower Door
Material
Aluminum
Color
Brushed Nickel
Description
Modernize your shower with the ANZZI Stellar Series frameless sliding door with right drain white acrylic shower base. Built with ANSI-certified 5/16" tempered Deco-Glass and protected by Tsunami Guard to stay clear. The Rhino Alloy stainless steel and aluminum in Brushed Nickel, with frameless rollers for smooth action. The shower base uses ANR material with a textured, slip-resistant surface for safety and durability. The perfect combination to make every shower feel like a refreshing escape.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.