Introduce an exquisite piece of modern contemporary artistry to your washroom with the ANZZI Astral Crown Vessel Vitreous China bathroom sink. The ANZZI Astral Crown is crafted using the finest quality Vitreous China resulting in a smoothly polished basin with the delicate features of fine china and the stubborn durability of high-end ceramics. ANZZI continues to deliver the latest trends and modern styles to your home to help you build your ideal living space.Included: vitreous china vessel sink, matching drain (faucet not included)
Astral Blur finish with matching vitreous china drain
RHINO ALLOY approved artisan strength vitreous china material
Easy-to-clean low maintenance
Top Mount installation
Dimensions: 16.3 in. x 16.3 in.
Height: 5.3 in.
Drain size: 1.7 in.
Ships from factory within 24 hours once order is processed
To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
Additionally, use the following codes to search for exquisite vessel faucet options from ANZZI: L-AZ022 , L-AZ095 , L-AZ095BN , L-AZ096 , L-AZ096BN , L-AZ097 , L-AZ097BN , L-AZ040 , L-AZ041