Skip to Main Content
customer-service Help
Anzzi

Baron 39" x 74.75" Framed Sliding Shower Door in Polished Chrome

Anzzi Baron 39" x 74.75" Framed Sliding Shower Door in Polished Chrome SD-AZ01-01CH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$494.58
  • Country of Origin (subject to change): China
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $494.58

Anzzi #SD-AZ01-01CH Specifications

  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI continues its tradition of innovative home design with the BARON Series shower glass door. The ANZZI BARON Series features a modern marriage of tempered, crystal clear, DECO-GLASS panels with aluminum alloy RHINO ALLOY approved hardware finish in beautiful polished chrome. ANZZI's own TSUNAMI GUARD shielding repels water and prevents fogging and moisture build up. With effortlessly wide opening functionality and cutting edge modern style ANZZI has what you need to build your dream shower.ANSI Certified 3/8 in. clear tempered Deco-Glass with TSUNAMI GUARD shielding
  • Fully framed sliding design
  • Singled sided TSUNAMI GUARD repels water and moisture for pristine crystal clear glass
  • Overall dimensions: 39 in. W x 74.75 in. H
  • Door size: 20 1/2 in.
  • RHINO ALLOY certified Stainless Steel high forged rollers with free floating slide action
  • Striking and vibrant Polished Chrome hardware finish and pristine clear glass
  • RHINO ALLOY certified hardware in Polished Chrome
  • Package includes: 4x high forged rollers, stainless steel door handle, and aluminum ally frame
  • Corner style installation
  • Professional installation highly recommended
  • Ships from warehouse within 24 hours of order processing
  • Limited Curbside delivery
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #SD-AZ01-01CH