Skip to Main Content
customer-service Help

Del Acqua Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel

  • Zoro #: G000692721
  • Mfr #: KF-AZ204BN
Anzzi Del Acqua Single-Handle Pull-Out Kitchen Faucet,  Brushed Nickel KF-AZ204BN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.99
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Anzzi #KF-AZ204BN Specifications

  • Zoro #: G000692721
  • Mfr #: KF-AZ204BN
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Del Acqua single handle kitchen sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and brushed nickel lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability. Become a member of the ANZZI family and experience why Perfection is our Tradition.Stunning brushed nickel finish
  • RHINO ALLOY certified lead-free solid brass with rust resistant finish
  • Single (1) handle operation
  • Single (1) hole installation; three (3) hole compatible with included deck plate
  • Marine grade ceramic disk included
  • Spout reach: 7.87 in.; spout height: 5.31 in.
  • Flow rate: 1.8 gpm
  • Connection size: 3/8 in.
  • cUPC, NSF, AB1953 and Watersense certified
  • Limited Ships from factory within 24 hours of order
  • To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #KF-AZ204BN