Skip to Main Content
customer-service Help

Echo Deco-Glass Vessel Sink in Red with Fann Faucet in Brushed Nickel

  • Zoro #: G000692196
  • Mfr #: LSAZ057-040
Anzzi Echo Deco-Glass Vessel Sink in Red with Fann Faucet in Brushed Nickel LSAZ057-040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$240.47
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Anzzi #LSAZ057-040 Specifications

  • Zoro #: G000692196
  • Mfr #: LSAZ057-040
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The ANZZI Echo Series sink is a traditionally crafted round vessel sink adorned in a Lustrous Red Finish. Coupled with the ANZZI Fann Vessel Sink Faucet, this combination provides pure elegance in any bathroom. Each ANZZI vessel sink and faucet is formed using RHINO ALLOY certified materials for strength and quality along with high tempered Deco-Glass. The result is a perfectly shaped dynamically captivating vessel and faucet centerpiece for any bathroom counter.Lustrous red finish
  • ANZZI Fann vessel sink faucet L-AZ040
  • RHINO ALLOY certified tempered deco-glass construction
  • Scratch-tough and stain-resistant non-porous surface
  • Easy-to-clean low maintenance
  • Top Mount installation
  • Deco-Glass thickness 1.75 in.
  • Dimensions: 16.5 in. L x 16.5 in. W x 5.5 in. H
  • Limited To speak to a knowledgeable and dedicated ANZZI specialist simply call 1-844-44-ANZZI or visit us on the web at www.ANZZI.com
  •  

    Restrictions and Compliance

    This item has been restricted from sale in the following states: AK

    Reviews of Anzzi #LSAZ057-040